550S Series Rolling Tool Cabinet, 6 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-6BK

  • Zoro # G4324638


product price:  $2,324.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J553441-6BK
Zoro #
G4324638
UPC #
662679153342
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Width
34 in
Height Style
Workstation Height Cabinet
Width Range
30 in to 39 in Wide
Caster Diameter
6 in
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Work Surface Material
Vinyl
Series
550S
Number of Shelves
0
Finish
Gloss
Handles
Ergonomic Metal Side
Locking System
Keyed
Gauge
Bottom: 14, Side: 16, Drawers: 18
Load Rating
3600 lb
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Storage Capacity
15,765 cu in
For Use With
Proto 550 Series
Caster Type
Rigid, Swivel
Drawer Capacity
250 lb
Configuration
Center Bank: (2) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Drawer Color
Black
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Glass Filled Nylon
Caster Material
Glass-Filled Nylon
Drawer Range
6 to 10
Body Color
Black
Handle Grip Style
Ergonomic
Drawer Finish
Matte
Includes Drawer Liners
Drawer Liners Included
Body Material
Steel
Body Finish
Gloss
Finish/Color
Gloss Red
Drawer Pull Type
Recessed
Drawer Slide Features
Fully Extending
Total Storage Capacity
15,765 cu in
Total Load Capacity
3,600 lb
Cabinet Top Liner Material
Vinyl
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Duty Rating
Heavy Duty
Body Gauge
14 ga
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Drawer Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 15,765
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.