550S Series Rolling Tool Cabinet, 7 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-7BK

  • Zoro # G4324671


product price:  $2,378.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J553441-7BK
Zoro #
G4324671
UPC #
662679153281
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Width
34 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Height
41 in
Caster Diameter
6 in
Width Range
30 in to 39 in Wide
Height Style
Workstation Height Cabinet
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Series
550S
Finish
Gloss
For Use With
Proto 550 Series
Work Surface Material
Vinyl
Load Rating
3600 lb
Storage Capacity
15,390 cu in
Tool Box Duty Rating
Industrial Premium
Drawer Slides
Ball Bearing, Full Extension
Gauge
Bottom: 14, Side: 16, Drawers: 18
Handles
Ergonomic Metal Side
Number of Shelves
0
Drawer Capacity
250 lb
Drawer Color
Black
Caster Wheel Material
Glass Filled Nylon
Configuration
Center Bank: (3) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Tool Storage Type Included
Rolling Cabinet
Caster Type
Rigid, Swivel
Locking System
Keyed
Caster Material
Glass-Filled Nylon
Drawer Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included
Drawer Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Body Gauge
14 ga
Drawer Gauge
18 ga
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
200 lb
Finish/Color
Gloss Black
Drawer Slide Function
Ball Bearing
Total Load Capacity
3,600 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Finish
Gloss
Body Material
Steel
Body Color
Black
Cabinet Top Liner Material
Vinyl
Total Storage Capacity
15,390 cu in
Drawer Pull Type
Recessed
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Handle Grip Style
Ergonomic
Drawer Range
6 to 10
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 15,390
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.