This item is Discontinued.

Proto 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 41 in H J555041-8RD-1S

This item is Discontinued.

Proto

550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 41 in H (Discontinued)

Mfr # J555041-8RD-1S
Zoro # G4325091
UPC # 662679152666
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J555041-8RD-1S
Zoro #
G4325091
UPC #
662679152666
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Overall Width
50 in
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
50 in to 59 in Wide
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Red
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Finish
Gloss
Drawer Color
Red
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Handles
Ergonomic Metal Side
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, Right Bin: (1) 13-7/16 in W x 23 in D x 18 in H with (1) 3-27/32 in H Shelf
Number of Shelves
1
Series
550S Series
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Type
Rigid, Swivel
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
20,092 cu in
For Use With
Proto 550 Series
Drawer Slides
Ball Bearing, Full Extension
Work Surface Material
Vinyl
Drawer Capacity
250 lb
Tool Box Duty Rating
Industrial Premium
Locking System
Keyed
Caster Material
Glass-Filled Nylon
Body Finish
Gloss
Drawer Slide Function
Ball Bearing
Drawer Pull Type
Recessed
Body Material
Steel
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Body Color
Red
Smallest Maximum Drawer Load Capacity
125 lb
Handle Grip Style
Ergonomic
Cabinet Top Liner Material
Vinyl
Total Storage Capacity
20,092 cu in
Drawer Finish
Gloss
Finish/Color
Gloss Red
Drawer Gauge
18 ga
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Type
Ball Bearing
Total Load Capacity
3,600 lb
Includes Drawer Liners
Drawer Liners Included
Body Gauge
14 ga
Body Finish/Color
Gloss Red

Description

With a load rating of 3600 lb, this Proto J555041-8RD-1S Rolling Cabinet is a heavy duty tool chest that will not disappoint. It features eight drawers with an overall width of 50 in. and depth of 25 1/4 in. The gloss red finish on the aluminum drawer pulls and cabinet is sleek and stylish. It has adjustable drawer detents for easy opening and closing of the drawers. The bottom gauge measures 14, side gauge 16, and drawer gauge 18. The glass filled nylon caster wheels allow you to move around the cabinet with ease as needed. This Proto J555041 8 Drawer Rolling Cabinet is a durable tool chest that will be your go to for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.