Shop PROTO

550S Series Tool Cabinet, 5 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H

  • Mfr # J551934-5SG-SC

  • Zoro # G4016708


product price:  $1,704.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J551934-5SG-SC
Zoro #
G4016708
UPC #
662679153601
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Height
34 in
Overall Depth
25 1/4 in
Overall Width
19 in
Width Range
Less than 30 in Wide
Dimensions
19 in W x 25 1/4 in D x 34 in H
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H

Details

Item
Tool Cabinet
Number of Drawers
5
Color
Red/Gray
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Drawer Color
Gray
Drawer Capacity
250 lb
Series
550S
Finish
Gloss
Tool Box Duty Rating
Industrial Premium
Number of Handles
0
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Side Tool Chest
Drawer Slides
Ball Bearing
Gauge
14, 16, 18
Storage Capacity
7,734 cu in
Locking System
Keyed
Configuration
13-7/16 in W Center Bank: (1) 23 in D x 1-3/4 in H, (3) 23 in D x 4 in H, (1) 23 in D x 11 in H
For Use With
Mfr. No. J558846-22SG, J558846-20SG, J558846-18SG-PD, J558846-18SG, J558846-13SG, J557843-20SG, J556646-12SG, J556646-11SG, J555041-10SGPD, J555041-12SG, J555041-10SG, J555041-8SG-2S, J555041-8SG-1S, J555041-7SG-1S, J553441-8SG, J553441-7SG, J553441-6SG
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Drawer Liners Included
Number of Keys Included
2
Body Gauge
14 ga
Drawer Slide Features
Fully Extending
Body Finish
Gloss
Drawer Finish
Gloss
Duty Rating
Heavy Duty
Drawer Material
Steel
Finish/Color
High Gloss Red
Drawer Slide Type
Ball Bearing
Total Load Capacity
125 lb
Compatible with Manufacturer Model No.
J553441-6SG, J553441-7SG, J553441-8SG, J555041-10SG, J555041-10SGPD, J555041-12SG, J555041-7SG-1S, J555041-8SG-1S, J555041-8SG-2S, J556646-11SG, J556646-12SG, J557843-20SG, J558846-13SG, J558846-18SG, J558846-18SG-PD, J558846-20SG, J558846-22SG
Drawer Pull Type
Recessed
Drawer Liner Material
Vinyl
Body Material
Steel
Largest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
7,734 cu in
Drawer Gauge
14 ga
Body Color
Red
Style
Side Cabinet
Drawer Slide Function
Fully Extending Ball Bearing
Body Finish/Color
High Gloss Red

Description

Cubic inch capacity is 7,734
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • ReceSed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.