This item is Discontinued.

Proto 550S Tool Utility Cart, 3 Drawer, Dual Black, Steel, 30" W x 23" D x 46" H J559000-3DB

550S Tool Utility Cart, 3 Drawer, Dual Black, Steel, 30" W x 23" D x 46" H (Discontinued)

  • Mfr # J559000-3DB
  • Zoro # G4050350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J559000-3DB
Zoro #
G4050350
UPC #
662679153687
Country of Origin
United States

Dimensions

Width
30"
Depth
23"
Height
46"
Caster Size
6" x 2"

Details

Item
Tool Utility Cart
Number of Drawers
3
Color
Dual Black
Material
Steel
Includes
Drawer Liners
Features
Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Drawer Capacity
400 lb.
Locking System
Heavy Duty Locks with Tubular Keys
Work Surface Material
Steel/Vinyl
Series
550S
Storage Capacity
20,559 cu in.
Caster Wheel Material
Glass Filled Nylon
Caster Type
(2) Fixed with Lock, (2) Swivel
Load Rating
3600 lb.
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
For Use With
Proto Tools
Drawer Color
Black
Handles
Ergonomic Metal Side
Finish
Gloss/Matte
Tool Box Duty Rating
Industrial Premium
Number of Shelves
1
Configuration
Top Compartment: (1) 31-1/4" W x 5-7/16" H x 18-3/8" D, Center Bank: (3) 28-5/8" W x 18-3/8" D x 2-7/8" H

Description

Tool Utility Cart, 550S Series, Industrial Premium, Width 37 1/2 in, Depth 20 in, Height 43 in, Number of Drawers 3, Color Black, Drawer Color Black, Drawer Capacity 400 lb., Drawer Slides Ball Bearing, Full Extension, Finish Gloss/Matte, Storage Capacity 20,559 cu in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Material Steel, Gauge Bottom: 14, Side: 16, Drawers: 18, Work Surface Material Steel/Vinyl, Caster Wheel Material Glass Filled Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.