Shop PROTO

560 Series Rolling Tool Cabinet, 6 Drawer, Red, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H

  • Mfr # J563042-6RD
  • Zoro # G7884269

product price: 
$
3,508.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J563042-6RD
Zoro #
G7884269
UPC #
662679159399
Country of Origin
United States

Dimensions

Width
30 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Overall Height
42 1/2 in
Caster Width
2 in
Overall Depth
21 3/8 in
Overall Width
30 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
30 in to 39 in Wide
Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H
Fits Chest Size
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Red
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Caster Type
Rigid, Swivel
Number of Shelves
0
Caster Wheel Material
Nylon
Work Surface Material
Wood
Drawer Capacity
400 lb
Storage Capacity
15,965 cu in
Load Rating
3200 lb
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing, Full Extension
Series
560
Gauge
Bottom: 14 ga, Side: 16 ga, Drawers: 18 ga
Handles
Ergonomic Metal Side
Locking System
Keyed
Configuration
Center Bank: (1) 42-1/2 in W x 19-7/8 in D x 3 in H, (2) 20-1/4 in W x 19-7/8 in D x 3-7/8 in H, (1) 20-1/4 in W x 19-7/8 in D x 4-5/8 in H x (1) 20-1/4 in W x 19-7/8 in D x 6-1/4 in H x (1) 20-1/4 in W x 19-7/8 in D x 9-3/8 in H
For Use With
Proto Tools
Finish
Gloss
Drawer Color
Red
Caster Material
Nylon
Drawer Slide Function
Ball Bearing and Full Extension
Body Gauge
16 ga
Body Material
Steel
Drawer Finish
Gloss
Finish/Color
Gloss Red
Drawer Gauge
18 ga
Total Storage Capacity
15,965 cu in
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Features
Fully Extending, Locked-In, Locked Out
Drawer Slide Type
Ball Bearing
Body Color
Red
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
400 lb
Total Load Capacity
3,200 lb
Includes Drawer Liners
Drawer Liners Not Included
Smallest Maximum Drawer Load Capacity
400 lb
Body Finish
Gloss
Handle Grip Style
Ergonomic
Duty Rating
Extra Heavy Duty
Body Finish/Color
Gloss Red
Number of Keys Included
1

Description

The 560 Series offers premium, industrial strength for your heaviest loads
Lock-in, Lock-out drawers for security and safety
Drawer capacity slides rated to 400lbs

Additional Features:

  • Drawer dividers make each drawer custom configuration
  • 6" casters with a 800 lbs load capacity each
  • Heavy duty locks with tubular keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.