Zoro Homepage

1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 7/8 in L

  • Mfr # J47705/64

  • Zoro # G3903982


product price: $11.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
5/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47705/64
Zoro #
G3903982
UPC #
662679141141
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
5/64 in
Socket Depth
Standard
Size
5/64"
Insert Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
0
Material
Alloy Steel
Bit Style
Hex
Standards
SAE AS4984A
Socket Type
Hex Bit
Category Type
Socket Bits
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the PROTO - J47705/64 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47705/64 Bit Socket is a standard depth socket bit designed for SAE measurements. With an overall length of 1 7/8 inches and an insert length of 1 inch, this tool offers adequate reach for various tasks. The drive size is set at 1/4 inch, making it compatible with numerous tools in your arsenal. Its hex bit style and tip size of 5/64" are suitable for specific fastening applications that require precision.
Crafted from alloy steel, the PROTO - J47705/64 Bit Socket exhibits durability and resistance to wear-and-tear, providing long-lasting service life. It features a chrome finish which not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. This socket bit adheres to the SAE AS4984A standards, indicating its high-quality build and performance capabilities.
This non-insulated socket bit does not have a replaceable insert or impact rating; however, it's built to handle regular use without compromising on functionality or efficiency. As part of the Socket Bits category type with zero points measurement type, this product serves as a reliable addition to any professional toolkit requiring SAE metric system components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.