Zoro Homepage

6-1/2 Combination Pliers

  • Mfr # 577-276

  • Zoro # G210536600


product price: $49.55
/ea

Key Features

Handle Type
Metal
Jaw Length
1-3/4 in
Jaw Width
1-3/16 in
Overall Length
6-1/2 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-276
Zoro #
G210536600
UPC #
662679031336
Country of Origin
United States

Dimensions

Jaw Length
1-3/4 in
Jaw Width
1-3/16 in
Overall Length
6-1/2 in
Jaw Thickness
3/8 in

Details

Handle Type
Metal
Standards
ASME B107.23
Nose Type
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.