Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" DIAG CUTTERS

  • Mfr # POFA-391.16AVSE

  • Zoro # G501970793


product price: $73.85
/ea

Key Features

Overall Length
6-1/2 in
Material
Steel
Handle Type
Standard
Jaw Length
3/4 in
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POFA-391.16AVSE
Zoro #
G501970793
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6-1/2 in
Jaw Length
3/4 in
Jaw Width
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Standard
ESD Safe
No
Tether Capable
Yes
Voltage Rating
1000 V
Handle Color
Orange
Insulated
Yes
Spring Assist Handle
No
Non-Sparking
No
Cut Profile
Flush
Offset Angle
0 Degrees
Blade Material
Steel
Maximum Jaw Opening
3/8 in
Wire Cutter
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.