Zoro Homepage

6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # J806HD

  • Zoro # G3237184


product price: $26.99
/ea

Key Features

Overall Length
6 in
Jaw Capacity
3/4 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J806HD
Zoro #
G3237184
UPC #
662679110055
Country of Origin
Spain

Dimensions

Overall Length
6 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
3/4 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Steel
Standards
Federal Specification GGG-W-00651D
Features
Heavy Duty; Full Floating Hook Jaw, Provides Instant Grip, Easy Release; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment
Material
Forged steel
Tether Style
Tether Capable
Insulated
No
Non-Magnetic
No
Adjustable
Manual
Jaw Texture
Serrated
Adjustment Type
Screw Mechanism
Corrosion Resistant
Yes

Description

Forged steel jaw provides outstanding strength
Full floating hook jaw, provides instant grip, easy release
Large knurl and power threads provide fast, positive jaw adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.