Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric Fold-Up Hex Key Set, J4973

  • Mfr # J4973

  • Zoro # G7477127


product price: $9.99
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4973
Zoro #
G7477127
UPC #
662679531430
Country of Origin
United States

Dimensions

Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
6 1/2"
Length Family
Long
Tip Size Code
H10, H3, H4, H5, H6, H8
Range of Lengths
5 in
Sizes"cluded
10mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Handle Color
Silver
Standards
ASME B18.3M
Insulated
No
Container Type
Case
Driver Material
Alloy Steel
Corrosion Resistant
No
Non-Sparking
No
Grip Style
Fold-Up
Number of Ball Ends
0
Key Shape
Folding
Number of Tips
6
Material
Steel
Non-Magnetic
No
Fastener Holding
No
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Chrome plated steel case is 6-1/2" long
Black oxide bits are 5" long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.