Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric T-Shape Hex Key Set, J4969

  • Mfr # J4969

  • Zoro # G7528717


product price: $42.49
/ea

Key Features

End Shape
Hex
Number of Pieces
6
Tip Size
2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4969
Zoro #
G7528717
UPC #
662679534080
Country of Origin
United States

Dimensions

Tip Size
2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Sizes Included
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm
Overall Length
6"
Range of Lengths
6 in
Length Family
Long
Tip Size Code
H2, H2.5, H3, H4, H5, H6
Sizes"cluded
2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
T-Shape
Finish
Black Oxide
Handle Material
Plastic
Tether Style
Tether Capable
Standards
ASME B18.3M
Fastener Holding
No
Material
Steel
Non-Sparking
No
Handle Color
Blue
Driver Material
Alloy Steel
Grip Style
Cushion
Container Type
None
Number of Ball Ends
0
Insulated
No
Non-Magnetic
No
Corrosion Resistant
No
Tether Ready
No
Key Shape
T
Number of Tips
6
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.