Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 11 Drawer, Gloss Black, Steel, 66 in W x 27 in D x 46 in H J556646-11BK

550S Rolling Tool Cabinet, 11 Drawer, Gloss Black, Steel, 66 in W x 27 in D x 46 in H (Discontinued)

  • Mfr # J556646-11BK
  • Zoro # G4325277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556646-11BK
Zoro #
G4325277
UPC #
066279152383
Country of Origin
United States

Dimensions

Width
66 in
Depth
27 in
Height
46 in
Caster Size
6 in x 2 in
Overall Height
46 in
Overall Width
66 in
Overall Depth
27 in
Caster Width
2 in
Caster Diameter
6 in
Width Range
60 in to 69 in Wide
Height Style
Workstation Height Cabinet
Dimensions
66 in W x 27 in D x 46 in H
Overall Dimensions
66 in W x 27 in D x 46 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Gloss Black
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Caster Wheel Material
Glass Filled Nylon
Gauge
Bottom: 14, Side: 16, Drawers: 18
Load Rating
3600 lb
Storage Capacity
35,917 cu in
Tool Storage Type Included
Rolling Cabinet
Caster Type
(2) Fixed with Lock, (2) Swivel
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6 in H, Left Bank: (2) 37-3/8 in W x 24-3/4 in D x 3 in H, (2) 37-3/8 in W x 24-3/4 in D x 4 in H, (1) 37-3/8 in W x 24-3/4 in D x 6 in H, Right Bank: (2) 18-43/64 in W x 24-3/4 in D x 1-3/4 in H, (2) 18-43/64 in W x 24-3/4 in D x 3 in H, (1) 18-43/6
Locking System
Keyed
Drawer Slides
Ball Bearing, Full Extension
For Use With
Proto 550 Series
Tool Box Duty Rating
Industrial Premium
Finish
Gloss
Drawer Capacity
400 lb
Series
550S
Drawer Color
Black
Work Surface Material
Vinyl
Handles
Ergonomic Metal Side
Number of Shelves
0
Caster Material
Glass Filled Nylon
Body Finish
Gloss
Drawer Finish
Gloss
Drawer Slide Features
Ball Bearing
Includes Cabinet Top Liner
Yes
Duty Rating
Heavy Duty
Drawer Slide Function
Ball Bearing
Drawer Range
11 to 15
Drawer Liner Material
Vinyl
Drawer Pull Type
Recessed
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Drawer Slide Type
Ball Bearing
Body Gauge
16 ga
Includes Drawer Liners
Yes
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
35,917 cu in
Body Color
Black
Finish/Color
Gloss Black
Total Load Capacity
3,600 lb
Handle Grip Style
Ergonomic Metal Side
Body Material
Steel
Cabinet Top Liner Material
Vinyl
Body Finish/Color
Gloss Black

Description

If you are looking for a tool chest to keep your tools organised, this Proto 66"W Rolling Cabinet is the perfect solution. It features 11 drawers with heavy-duty full extension slides and locks to keep everything in place. Made of high-quality steel, the rolling cabinet has an overall width of 66 in., depth of 27 in., height of 46 in. and width of 66 in. The black gloss finish gives it a stylish look that will complement any workshop or garage. It also has bottom, side and drawer gauges of 14, 16 and 18 respectively for durability. This tool chest can hold up to 3600 lb load rating for carrying all your tools around easily. The Proto Rolling Cabinet is the perfect addition to your workspace because it will help you stay organised while providing enough storage space for all your tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.