This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 12 Drawer, Dual Black, Steel, 66 in W x 27 in D x 46 in H J556646-12DB

550S Rolling Tool Cabinet, 12 Drawer, Dual Black, Steel, 66 in W x 27 in D x 46 in H (Discontinued)

  • Mfr # J556646-12DB
  • Zoro # G4050341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556646-12DB
Zoro #
G4050341
UPC #
662679152307
Country of Origin
United States

Dimensions

Width
66 in
Depth
27 in
Height
46 in
Caster Size
6 in x 2 in
Overall Height
46 in
Caster Width
2 in
Overall Depth
27 in
Overall Width
66 in
Height Style
Workstation Height Cabinet
Width Range
60 in to 69 in Wide
Caster Diameter
6 in
Dimensions
66 in W x 27 in D x 46 in H
Overall Dimensions
66 in W x 27 in D x 46 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
12
Color
Dual Black
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Gauge
Bottom: 14, Side: 16, Drawers: 18
Locking System
Keyed
Number of Shelves
0
Storage Capacity
36,455 cu in
Series
550S
Tool Box Duty Rating
Industrial Premium
Finish
Gloss/Matte
Load Rating
3600 lb
Caster Type
(2) Fixed with Lock, (2) Swivel
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6 in H, Left Bank: (2) 37-3/8 in W x 24-3/4 in D x 1-3/4 in H, (2) 37-3/8 in W x 24-3/4 in D x 3 in H, (1) 37-3/8 in W x 24-3/4 in D x 4 in H, (1) 37-3/8 in W x 24-3/4 in D x 6 in H, Right Bank: (2) 18-43/64 in W x 24-3/4 in D x 1-3/4 in H, (2) 18-43
Work Surface Material
Vinyl
Handles
Ergonomic Metal Side
Drawer Color
Black
For Use With
Proto 550 Series
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Glass Filled Nylon
Drawer Capacity
400 lb
Drawer Slides
Ball Bearing, Full Extension
Caster Material
Glass Filled Nylon
Drawer Pull Type
Recessed
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Handle Grip Style
Ergonomic Metal Side
Drawer Slide Function
Ball Bearing
Body Material
Steel
Drawer Finish
Gloss/Matte
Finish/Color
Gloss Black
Drawer Range
11 to 15
Total Load Capacity
3,600 lb
Body Gauge
16 ga
Body Finish
Gloss
Includes Cabinet Top Liner
Yes
Includes Drawer Liners
Yes
Drawer Liner Material
Vinyl
Total Storage Capacity
36,455 cu in
Cabinet Top Liner Material
Vinyl
Body Color
Black
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 66 in, Depth 27 in, Height 46 in, Number of Drawers 12, Black, Drawer Color Black, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 36,455 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.