This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 12 Drawer, Gloss Red, Steel, 66 in W x 27 in D x 46 in H J556646-12RD

550S Rolling Tool Cabinet, 12 Drawer, Gloss Red, Steel, 66 in W x 27 in D x 46 in H (Discontinued)

  • Mfr # J556646-12RD
  • Zoro # G4325347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556646-12RD
Zoro #
G4325347
UPC #
662679152314
Country of Origin
United States

Dimensions

Width
66 in
Depth
27 in
Height
46 in
Caster Size
6 in x 2 in
Overall Width
66 in
Caster Width
2 in
Overall Height
46 in
Overall Depth
27 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
60 in to 69 in Wide
Dimensions
66 in W x 27 in D x 46 in H
Overall Dimensions
66 in W x 27 in D x 46 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
12
Color
Gloss Red
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Locking System
Keyed
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6 in H, Left Bank: (2) 37-3/8 in W x 24-3/4 in D x 1-3/4 in H, (2) 37-3/8 in W x 24-3/4 in D x 3 in H, (1) 37-3/8 in W x 24-3/4 in D x 4 in H, (1) 37-3/8 in W x 24-3/4 in D x 6 in H, Right Bank: (2) 18-43/64 in W x 24-3/4 in D x 1-3/4 in H, (2) 18-43
Storage Capacity
36,455 cu in
Series
550S
Handles
Ergonomic Metal Side
Caster Type
(2) Fixed with Lock, (2) Swivel
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Color
Red
Tool Box Duty Rating
Industrial Premium
Work Surface Material
Vinyl
Caster Wheel Material
Glass Filled Nylon
Drawer Capacity
400 lb
Load Rating
3600 lb
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Finish
Gloss
Number of Shelves
0
For Use With
Proto 550 Series
Caster Material
Glass Filled Nylon
Includes Cabinet Top Liner
Yes
Includes Drawer Liners
Yes
Drawer Finish
Gloss
Drawer Slide Function
Ball Bearing
Body Color
Red
Drawer Liner Material
Vinyl
Body Gauge
16 ga
Drawer Gauge
18 ga
Body Material
Steel
Drawer Pull Type
Recessed
Drawer Slide Type
Ball Bearing
Finish/Color
Gloss Red
Total Load Capacity
3,600 lb
Body Finish
Gloss
Total Storage Capacity
36,455 cu in
Drawer Range
11 to 15
Smallest Maximum Drawer Load Capacity
125 lb
Handle Grip Style
Ergonomic Metal Side
Drawer Slide Features
Ball Bearing
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Cabinet Top Liner Material
Vinyl
Body Finish/Color
Gloss Red

Description

This Proto 66"W Rolling Cabinet with 12 Drawers is a high-quality tool chest that will keep your tools organised and protected. Made of 14 and 16 gauge steel, the drawers are made of 18 gauge steel. The caster wheel material is glass filled nylon, which makes it durable and easy to move around. It has a gloss red finish that looks great in any garage or workshop. With a load rating of 3600 lb., this rolling cabinet can hold plenty of tools for you to store. The Proto Rolling Cabinet with 12 Drawers is the ideal storage solution for your tools as it keeps them well organised and protected from dust and moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.