This item is Discontinued.

Proto 550S Top Chest, 8 Drawer, Black, Steel, 66 in W x 27 in D x 27 in H J556627-8BK

550S Top Chest, 8 Drawer, Black, Steel, 66 in W x 27 in D x 27 in H (Discontinued)

  • Mfr # J556627-8BK
  • Zoro # G4325231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556627-8BK
Zoro #
G4325231
UPC #
662679152444
Country of Origin
United States

Dimensions

Width
66 in
Depth
27 in
Height
27 in
Overall Depth
27 in
Overall Height
27 in
Overall Width
66 in
Top Compartment Height
6 1/2 in
Width Range
60 in to 69 in Wide
Dimensions
66 in W x 27 in D x 27 in H
Overall Dimensions
66 in W x 27 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Locking System
Keyed
Finish
Gloss
Storage Capacity
25,494 cu in
Gauge
14, 16, 18
Number of Handles
0
Tool Box Duty Rating
Industrial Premium
Series
550S
Drawer Capacity
400 lb
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Top Tool Chest
Drawer Color
Black
Configuration
37-3/8 in W Left Bank: (1) 24-3/4 in D x 2-1/4 in H, (2) 24-3/4 in D x 3-3/8 in H, (1) 24-3/4 in D x 6-27/64 in H, 18-5/8 in W Right Bank: (4) 24-3/4 in D x 3-3/8 in H
For Use With
Mfr. No. J556646-12BK, J556646-11BK
Drawer Slides
Ball Bearing
Total Storage Capacity
25,494 cu in
Drawer Range
6 to 10
Style
Top Chest
Duty Rating
Heavy Duty
Drawer Gauge
18 ga
Total Load Capacity
400 lb
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Body Color
Black
Finish/Color
Gloss Black
Drawer Liner Material
Vinyl
Hinge Features
Recessed Aluminum
Largest Maximum Drawer Load Capacity
200 lb
Number of Keys Included
2
Body Finish
Gloss
Drawer Finish
Gloss
Body Material
Steel
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Yes
Drawer Material
Steel
Body Gauge
16 ga
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.