Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67 Piece Railroad Carman's Set

  • Mfr # JTS-0067RR

  • Zoro # G7449626


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
67
Includes
Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Number of Pliers
3
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTS-0067RR
Zoro #
G7449626
UPC #
662679991005
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Drive Size1
1/2 in

Details

Item
Railroad Tool Set
Number of Pieces
67
Includes
Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Number of Pliers
3
Tool Kit Product Grouping
Tool Kits
Number of Measuring Tools
3
Hex and Torx Keys Included
Folding Hex 9 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in
Number of Striking Tools
7
Number of Miscellaneous Tools
0
Tool Storage Included
No
Prybars and Pullers Included
Rolling Head Prybar: 16 in, Prybar Aligning: 16 in
Tool Families Included
Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Miscellaneous Tools Included
None
Measuring Tools Included
Tape Measure: 1-1/4 in X 25 ft, Magnetic Torpedo Level: 9 in, Die-Cast Handle Combination Square: 12 in
Number of Consumable Parts
0
Recommended Tool Boxes
J9969-NA
Screwdrivers Included
Keystone Round Bar: 3/8 in x 10 in, Keystone Square Bar: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #3 x 6 in, #4 x 8 in
Number of Hex and Torx Keys
9
Striking Tools Included
Ball Peen Hammer: 32 oz, Chisel Cap: 11/64 in, Chisel Cold Super Duty: 1 in, Holder Punch/Chisel, Punch Center: 1/2 in, Punch Drift: 1/4 in, Hammer Curved Claw: 16 oz
Number of Prybars and Pullers
2
Number of Wrenches
16
Number of Screwdrivers
8
Number of Sockets/Accs.
17
No. of Putty Knives and Scrapers Included
1
Inspection and Retrieving Tools Included
(1) Pick
Wrenches Included
Combination Wrenches, Pipe Wrenches
Nonsparking
No
Pliers Included
Specialty Pliers
Tool Storage Type Included
None
Primary Application
Mechanic
Number of Inspection and Retrieving Tools
1
Putty Knives and Scrapers Included
(1) Scraper
1/2 In. Drive Sockets/Accs. Included
Extension: 5 in, Handle Hinge: 18-3/8 in, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 15/16 in, 9/16 in
Number of Cutting Tools
0
Cutting Tools Included
None
Sub-Category
Tool Set
Insulated
Uninsulated
Measurement Type
SAE
Striking and Struck Tools Included
(1) Puller, (2) Chisels, (2) Hammers, (2) Pry Bars, (2) Punches, (1) Punch Holder
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
17
Number of Striking and Struck Tools
10
Number of Plumbing Tools
0
Tool Storage Type
None, Tools Only
Plumbing Tools Included
None
Measuring and Testing Tools Included
(1) Combination Square, (1) Level, (1) Tape Measure
Abrasives and Finishing Tools Included
None
Non-Sparking
No
Foam Inserts Included
No
Number of Putty Knives and Scrapers
1
Screwdrivers, Keys, and Bits Included
(4) Phillips Screwdrivers, (4) Slotted Screwdrivers, (9) Hex Keys
Number of Sockets, Drive Tools, and Accessories
16
Sockets, Drive Tools, and Accessories Included
(1) Accessory, (1) Drive Tool, (14) Sockets
Number of HVAC Tools
0
Number of Measuring and Testing Tools
3
Number of Electrical and Telecom Tools
0
HVAC Tools Included
None
Electrical and Telecom Tools Included
None
Includes
J721/4S2 Chisel, Cape 3/16"; J86001 Chisel, Cold Super Duty 1"; J5461B Extension, Black Oxide,1/2" DR 5"; 51-616 Hammer, Hickory Handle Nailing, Curve Claw, 16 oz.; J1332AVP Hammer, Ball Pein, Anti-Vibe 32 oz.; J5468BL Handle, Hinge Black Oxide 1/2" DR 18-5/8"; J4978 Hex Key Set, Folding 9 PC; J2108 Holder, Punch and Chisel; 43-511 Level, Shock-Resistant Magnetic Torpedo 9"; J2381 Pick, Cotter Pin Puller; J210G Pliers, Diagonal Cutting HD w/Grip 8-1/2"; J226G Pliers, Needle Nose w/ Cutter 6-5/8"; J260SGXL Pliers, XL Series Groove Joint w/ Grip 10"; J2116 Pry Bar, Aligning 16"; J2130 Pry Bar, Rolling Head 16"; J411/2S2 Punch, Center 1/2"; J961/2S2 Punch, Drift 1/4"; J5449BL Ratchet, Classic Pear Head Black Oxide 1/2" DR 10"; J2343 Scraper, Carbon 1-1/2"; JK1404S Screwdriver, Slotted Square 1/4" x 4"; JK3808S Screwdriver, Slotted Square 3/8" x 8"; JK3810R Screwdriver, Slotted Keystone Round 3/8" x 10"; JK51606S Screwdriver, Slotted Square 5/16" x 6"'; JP0103R Screwdriver, Phillips Round # 1 x 3"; JP0204R Screwdriver, Phillips Round # 2 x 4"; JP0306R Screwdriver, Phillips Round # 3 x 6"; JP0408R Screwdriver, Phillips Round # 4 x 8"; J5318B Socket, Deep Black Oxide 1/2" DR 9/16" 12 PT; J5330B Socket, Deep Black Oxide 1/2" DR 15/16" 12 PT; J5332B Socket, Deep Black Oxide 1/2" DR 1" 12 PT; J5414B Socket, Black Oxide 1/2" DR 7/16" 12 PT; J5416B Socket, Black Oxide 1/2" DR 1/2" 12 PT; J5418B Socket, Black Oxide 1/2" DR 9/16" 12 PT; J5420B Socket, Black Oxide 1/2" DR 5/8" 12 PT; 422B Socket, Black Oxide 1/2" DR 11/16" 12 PT; J5424B Socket, Black Oxide 1/2" DR 3/4" 12 PT; J5426B Socket, Black Oxide 1/2" DR 13/16" 12 PT; J5428B Socket, Black Oxide 1/2" DR 7/8" 12 PT; J5430B Socket, Black Oxide 1/2" DR 15/16" 12 PT; J5432B Socket, Black Oxide 1/2" DR 1" 12 PT; J5436B Socket, Black Oxide 1/2" DR 1-1/8" 12 PT; 46-222 Square, Die-Cast Handle Combination 12"; 33-725 Tape Rule, FATMAX, 1-1/4" x 25; J25TR41C Tool Roll, 15 Pockets; J712SL Wrench, Adjustable Clik-Stop Black Oxide 12"; J812HD Wrench, Pipe Cast Iron HD 12"; J1212BASD Wrench, Combination Black Oxide 3/8" 12 PT; J1214BASD Wrench, Combination Black Oxide 7/16" 12 PT; J1216BASD Wrench, Combination Black Oxide 1/2" 12 PT; J1218BASD Wrench, Combination Black Oxide 9/16" 12 PT; J1220BASD Wrench, Combination Black Oxide 5/8" 12 PT; J1222BASD Wrench, Combination Black Oxide 11/16" 12 PT; J1224BASD Wrench, Combination Black Oxide 3/4" 12 PT; J1226BASD Wrench, Combination Black Oxide 13/16" 12 PT; J1228BASD Wrench, Combination Black Oxide 7/8" 12 PT; J1230BASD Wrench, Combination Black Oxide 15/16" 12 PT; J1232BASD Wrench, Combination Black Oxide 1" 12 PT; J1234BASD Wrench, Combination Black Oxide 1-1/16" 12 PT; J1236BASD Wrench, Combination Black Oxide 1-1/8" 12 PT; J1240BASD Wrench, Combination Black Oxide 1-1/4" 12 PT

Description

10 Wrenches
5 Striking Tools
3 Pliers

Additional Features:

  • 4 Screwdrivers
  • 12 Miscellaneous Tools
  • Starter Plumbers Tool Set
  • Enhanced Version of Proto 90-731
  • 41 bls. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.