This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 18 Drawer, Dual Black, Steel, 67 in W x 25 1/4 in D x 42 1/2 in H J556741-18DBPDP

550E Rolling Tool Cabinet, 18 Drawer, Dual Black, Steel, 67 in W x 25 1/4 in D x 42 1/2 in H (Discontinued)

  • Mfr # J556741-18DBPDP
  • Zoro # G9912150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556741-18DBPDP
Zoro #
G9912150
UPC #
662679173944
Country of Origin
United States

Dimensions

Width
67 in
Depth
25 1/4 in
Height
42 1/2 in
Caster Size
6 in x 2 in
Overall Width
67 in
Caster Width
2 in
Overall Depth
25 1/4 in
Overall Height
41 in
Width Range
60 in to 69 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
18
Color
Dual Black
Material
Steel
Includes
Top and Drawer Liners, USB
Features
High Impact ABS Plastic Casing, Convenient, Front Mounted, Power Drawer Standard, Power Strip Featuring Four 15A Outlets and Two USB Ports
Load Rating
3600 lb
Caster Wheel Material
Glass Filled Nylon
Locking System
Keyed
Gauge
Bottom: 14, Side: 16, Drawers: 18
Work Surface Material
Vinyl
Series
550E
Storage Capacity
30,144 cu in
For Use With
Proto Tools
Configuration
Center Bank: (1) 44 in W x 23 in D x 4-1/2 in H, (2) 28 in W x 23 in D x 2-1/4 in H, (2) 28 in W x 23 in D x 3-3/8 in H, (1) 28 in W x 23 in D x 4-1/2 in H, (1) 28 in W x 23 in D x 6-7/8 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 4-1/2 in H, (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16 in W x 23 in D x 3-3/8 in H, (1) 13-7/16 in W x 23 in D x 11-1/2 in H, Right Bank: (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16 in W x 23 in D x 3-3/8 in H, (1) 13-7/16 in W x 23 in D x 11-1/2 in H
Handles
Easy Grip Steel
Number of Shelves
1
Caster Type
(2) Fixed with Lock, (2) Swivel
Tool Storage Type Included
Rolling Cabinet
Finish
Gloss/Matte
Drawer Color
Black
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
250 lb
Drawer Slides
Ball Bearing, Full Extension
Caster Material
Glass Filled Nylon
Drawer Slide Function
Ball Bearing
Drawer Finish
Gloss/Matte
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Smallest Maximum Drawer Load Capacity
125 lb
Includes Cabinet Top Liner
Yes
Drawer Gauge
18 ga
Total Load Capacity
3,600 lb
Body Material
Steel
Drawer Pull Type
Recessed
Body Gauge
14 ga
Finish/Color
Gloss Black
Drawer Range
16 and up
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Body Finish
Gloss
Body Color
Black
Drawer Slide Features
Fully Extending
Drawer Liner Material
Vinyl
Includes Drawer Liners
Yes
Total Storage Capacity
30,144 cu in
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, 550E Series, Heavy Duty, Width 67 in, Depth 25 1/4 in, Height 42 1/2 in, Number of Drawers 18, Black, Drawer Color Black, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 30,144 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.