Zoro Homepage
This item is Discontinued.
Proto 550S Rolling Tool Cabinet, 20 Drawer, Gloss Black, Steel, 67 in W x 25 1/4 in D x 41 in H J556741-20BK

550S Rolling Tool Cabinet, 20 Drawer, Gloss Black, Steel, 67 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J556741-20BK
  • Zoro # G4325399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J556741-20BK
Zoro #
G4325399
UPC #
662679152208
Country of Origin
United States

Dimensions

Width
67 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Width
67 in
Overall Depth
25 1/4 in
Overall Height
41 in
Width Range
60 in to 69 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
20
Color
Gloss Black
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Drawer Slides
Ball Bearing, Full Extension
For Use With
Proto 550 Series
Locking System
Keyed
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Storage Capacity
30,519 cu in
Finish
Gloss
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Color
Black
Work Surface Material
Vinyl
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Glass Filled Nylon
Configuration
Center Bank: (1) 44 in W x 23 in D x 4-1/2 in H, (2) 28 in W x 23 in D x 2-1/4 in H, (2) 28 in W x 23 in D x 3-3/8 in H, (1) 28 in W x 23 in D x 4-1/2 in H, (1) 28 in W x 23 in D x 6-7/8 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 4-1/2 in H, (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16
Drawer Capacity
250 lb
Caster Type
(2) Fixed with Lock, (2) Swivel
Handles
Ergonomic Metal Side
Series
550S
Caster Material
Glass Filled Nylon
Drawer Slide Function
Ball Bearing
Drawer Range
16 and up
Duty Rating
Heavy Duty
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Body Gauge
16 ga
Drawer Pull Type
Recessed
Drawer Slide Features
Ball Bearing
Drawer Gauge
18 ga
Total Load Capacity
3,600 lb
Drawer Slide Type
Ball Bearing
Finish/Color
Gloss Black
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Includes Cabinet Top Liner
Yes
Body Color
Black
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Yes
Body Material
Steel
Total Storage Capacity
30,519 cu in
Drawer Finish
Gloss
Drawer Liner Material
Vinyl
Body Finish/Color
Gloss Black

Description

If you are looking for a high-quality tool chest, the Proto J556741-20BK Rolling Cabinet is an excellent choice. The Proto J556741-20BK Rolling Cabinet comes with 20 drawers, which makes it perfect for storing all your tools. It also has a large capacity of 3600 lb and features four heavy duty casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.