Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in, Drive Size: 1/4 in , Num. of pieces:10

  • Mfr # J9326

  • Zoro # G403952965


product price: $119.17
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Overall Length
7 1/2 in
Number of Pieces
8
Includes
Multi-Bit Set Pouch, Strikable Multi-Bit Screwdriver, (8) 7 in Blades
Measurement Type
SAE, Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9326
Zoro #
G403952965
UPC #
662679194031
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
7 1/2 in
For Fastener Size
1/4 in
Shank Length
7 in
Sizes Included
Slotted: 1/4 in + 9/32 in, Hex: 3/16 in + 1/4 in, Torx: T20 + T25, Phillips: #1 + #2
Tip Size
9/32 in, 1/4 in, 3/16 in, T20, T25, #1, #2

Details

Item
Multi-Bit Screwdriver
Number of Pieces
8
Includes
Multi-Bit Set Pouch, Strikable Multi-Bit Screwdriver, (8) 7 in Blades
Measurement Type
SAE, Torx
Finish
Black Oxide
Tip Style
Hex, Phillips, Slotted, Torx
For Screw Type
Hex, Phillips, Slotted, Torx
Corrosion Resistant
Yes
Bit Storage
Separate Case
Insulated
No
Grip Style
Plain
ESD Safe
No
Replaceable Shank
Yes
Bit Retainer Type
Retaining Ring
Magnetized Tip
No
Number of Bits
8
Tether Ready
No
Shank Material
Alloy Steel
Non-Sparking
No
Handle Type
Quad Lobe
Container Type
Pouch
Handle Material
Plastic
Standards
ASME B107.600-2016
Number of Tips
8
Ratcheting
No
Bit Material
S2 Steel
Single/Double End Bits
Single End
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Handle Shape
Quad-Lobe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Series
Proto

Description

Multi-Bit Screwdriver, Tip Size 9/32 in, 1/4 in, 3/16 in, T20, T25, #1, #2, Tip Style Hex, Phillips, Slotted, Torx, Retaining Ring, Plain, Bit Material S2 Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 7 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.