Zoro Homepage

7 Piece Pin Punch Set

  • Mfr # J47A

  • Zoro # G1264627


product price: $54.85
/ea

Key Features

Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47A
Zoro #
G1264627
UPC #
662679010218
Country of Origin
United States

Dimensions

Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
Length
4-1/2 in, 4-1/8 in, 4-3/4 in, 5 in, 5-1/2 in, 5-1/4 in, 5-3/4 in
Overall Length
4 3/8 in, 4 3/4 in, 5 1/4 in, 5 5/8 in, 5 7/8 in, 6 3/8 in, 6 3/4 in
Shank Width
1/4 in, 5/16 in, 3/8 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Tether Capable
Tether Capable
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs, Two-Piece Design Allows the Tip to be Hard for Durability While Allowing it to be Produced Straight to Help Prevent Binding
Punch Piece Design
2-Piece Design
Standards
ASME B107.410
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Includes Handle
No
Grip Style
Plain
Types Included
Pin Punch
Measurement Type
SAE
Punch Type
Pin Punch
Weight
1.15 lb
Tether Ready
No
Corrosion-Resistant
Yes
Blade Tip Shape
Diamond
Set Type
Punch Set
Container Type
Pouch
Heat-Treated
Yes
Includes Striking Cap
No
Type
2-Piece Design Set

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Two-piece design allows the tip to be hard for durability while allowing it to be produced straight to help prevent binding
Modified parabolic striking end to help reduce mushrooming and chipping

Additional Features:

  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
  • Set offers a wide range of sizes to handle a variety of jobs
  • Includes a pouch for convenient storage solution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.