Zoro Homepage

7 Piece Roll Pin Punch Set

  • Mfr # J49007S2

  • Zoro # G3036196


product price: $59.69
/ea

Key Features

Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Roll Pin Punch: 1/4 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49007S2
Zoro #
G3036196
UPC #
662679036171
Country of Origin
United States

Dimensions

Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
Length
3-3/4 to 6-7/16 in
Overall Length
3 3/4 in, 4 1/4 in, 4 3/4 in, 5 1/4 in, 5 1/2 in, 5 7/8 in, 6 1/2 in
Shank Width
1/4 in, 5/16 in, 3/8 in, 7/16 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in

Details

Item
Roll Pin Punch Set
Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Roll Pin Punch: 1/4 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Punch Type
Roll Punch
Measurement Type
SAE
Blade Tip Shape
Diamond
Includes Handle
No
Set Type
Punch Set
Heat-Treated
Yes
Container Type
Pouch
Types Included
Pin Punch
Weight
0.77 lb
Grip Style
Plain
Tether Ready
No
Corrosion-Resistant
Yes
Includes Striking Cap
No
Type
S² w/Pouch

Description

Made from S2 steel and specially heat-treated for greater strength and durability.
One-piece design for strength and durability.
Reverse taper to help prevent binding.

Additional Features:

  • Modified parabolic striking end to help reduce mushrooming and chipping.
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance.
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
  • Set offers a wide range of sizes to handle a variety of jobs.
  • Includes a pouch for convenient storage solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.