Zoro Homepage

7 Piece SAE L-Shape Hex Key Set, J4982

  • Mfr # J4982

  • Zoro # G7582267


product price: $5.89
/ea

Key Features

End Shape
Hex
Number of Pieces
7
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4982
Zoro #
G7582267
UPC #
662679534110
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in
Length Family
Short
Tip Size Code
H1/4 in, H1/8 in, H3/16 in, H3/32 in, H5/32 in, H5/64 in, H7/32 in
Range of Lengths
1 29/32 in to 3 1/4 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
Black Oxide
Tether Style
Tether Capable
Fastener Holding
No
Number of Ball Ends
0
Key Shape
L
Non-Sparking
No
Grip Style
Standard
Material
Steel
Non-Magnetic
No
Corrosion Resistant
No
Tether Ready
No
Insulated
No
Container Type
Plastic Holder
Driver Material
Alloy Steel
Number of Tips
2
Standards
ASME B18.3
Handle Shape
Straight
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.