Zoro Homepage

3/8" Dr, 7/32" Hex Socket Bit, Tether Ready, Socket Bit, Steel, 3/8 in, TpSz 7/32 in

  • Mfr # J49907/32-TT

  • Zoro # G7200234


product price: $27.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
7/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49907/32-TT
Zoro #
G7200234
UPC #
662679117658
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
7/32 in
Socket Depth
Standard
Size
7/32"
Insert Length
1 5/8 in
Bit Length
1-5/8"

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life
  • Hex opening holds the bit allowing the bit holder to take the torque load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.