Zoro Homepage
This item is Discontinued.
Proto 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L J49907/32XL

3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (Discontinued)

  • Mfr # J49907/32XL
  • Zoro # G3904308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49907/32XL
Zoro #
G3904308
UPC #
662679160593
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
7/32 in
Insert Length
5 in
Socket Depth
Standard
Size
7/32"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Extra Long Hex Bit
Material
Alloy Steel
Number of Points
0
Category Type
Socket Bits
Standards
SAE AS4984A
Bit Style
Hex
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Insulated
No
Tip Style
Hex

Description

Socket Bit, Insert Length 5 in, Tip Size 7/32 in, Overall Length 6 1/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.