Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 5/8 in Linemans Plier, Steel

  • Mfr # J268G

  • Zoro # G1498935


product price: $31.49
/ea

Key Features

Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J268G
Zoro #
G1498935
UPC #
662679030582
Country of Origin
United States

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
8 5/8 in

Details

Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Wire Crimper
No
Spring Return
No
High Leverage
No
Fish Tape Puller
No
Item
Linemans Plier
Features
Built-in Insulation Crusher
Standards
ASME B107.20
Tether Style
Tether Capable
Tether Ready
Yes
Grip Material
Plastisol
Weight
0.98 lb
Plier Material
Steel
Plier Type
Lineman's Pliers
Handle Color
Red
Handle Style
Dipped
Jaw Opening Type
Manual
Jaw Texture
Serrated

Description

For utility linemen, wiring and electrical equipment installation, and maintenance
Induction hardened cutting edges and diamond serrated jaws
Built-in insulation crusher

Additional Features:

  • Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.