Shop PROTO
See all product information
Create Account
3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L, 3/8" Dr, 8mm Hex Socket Bit, Tether Ready
- Mfr # J4990-8M-TT
- Zoro # G6727506
product price:
$
26.29
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
8 mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4990-8M-TT
- Zoro #
- G6727506
- UPC #
- 662679117757
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 23/32 in
- Tip Size
- 8 mm
- Socket Depth
- Standard
- Size
- 8mm
- Insert Length
- 1 5/8 in
- Bit Length
- 1-5/8"
- Wire Rope Length
- 2 23/32 in
- Length
- 2 23/32 in
Description
Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance
Additional Features:
- Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life
- Hex opening holds the bit allowing the bit holder to take the torque load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.