Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Deep Hand Socket
- Mfr # 487814
- Zoro # G723582354
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487814
- Zoro #
- G723582354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/16 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487814 Deep 6-Point Hand Socket This deep 7/16in hand socket is built for 1/2in drive setups and is designed to reach fasteners located below the surface. With a 6-point profile, it supports a stable fit on fastener heads to help reduce slippage during use. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support quick identification in drawers, trays, and toolboxes. Key Benefits 6-point 7/16in deep socket design helps reduce slippage and rounding. 1/2in drive compatibility works with common ratchets and hand tool setups. 78mm (3.07in) overall length provides reach for deeper-set fasteners. Chrome vanadium steel alloy offers high strength and durable performance. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings stay readable for faster organization and selection. SKU 487814 is intended for professional-grade service where durability and consistent fit matter. The combination of a deep profile, 6-point engagement, corrosion-resistant finish, and clear size identification supports efficient work and long-term reliability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.