Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece SAE L-Shape Hex Key Set, J4992

  • Mfr # J4992

  • Zoro # G9496663


product price: $5.19
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4992
Zoro #
G9496663
UPC #
662679531522
Country of Origin
United States

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Overall Length
3"
Range of Lengths
1 1/4 in to 1 5/16 in
Length Family
Short
Tip Size Code
H1/16 in, H1/8 in, H3/32 in, H3/64 in, H5/32 in, H5/64 in, H7/64 in, H9/64 in
Sizes"cluded
0.050", 1/16", 1/8", 3/32", 5/32", 5/64", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Black Oxide
Tether Style
Tether Capable
Insulated
No
Driver Material
Alloy Steel
Grip Style
Fold-Up
Non-Sparking
No
Key Shape
L
Fastener Holding
No
Non-Magnetic
No
Corrosion Resistant
No
Material
Steel
Handle Color
Silver
Tether Ready
No
Container Type
None
Standards
ASME B18.3
Number of Ball Ends
0
Number of Tips
1
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Spark-resistant, mar-resistant
Designed to help prevent damage to the object being struck
Modified parabolic striking end to help reduce mushrooming and chipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.