This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 13 Drawer, Safety Red and Gray, Steel, 88 1/4 in W x 27 in D x J558846-13SG

550S Rolling Tool Cabinet, 13 Drawer, Safety Red and Gray, Steel, 88 1/4 in W x 27 in D x (Discontinued)

  • Mfr # J558846-13SG
  • Zoro # G4325730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J558846-13SG
Zoro #
G4325730
UPC #
662679157142
Country of Origin
United States

Dimensions

Width
88 1/4 in
Depth
27 in
Height
46 3/8 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
27 in
Overall Width
88 1/4 in
Overall Height
46 3/8 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
Greater than 70 in Wide
Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Safety Red and Gray
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Work Surface Material
Steel, Vinyl
For Use With
Proto 550 Series
Configuration
Left Bank: (1) 18-5/8 in W x 24-3/4 in D x 6-7/8 in H, (2) 18-5/8 in W x 24-3/4 in D x 2-1/4 in H, (2) 18-5/8 in W x 24-3/4 in D x 3-3/8 in H, (1) 18-5/8 in W x 24-3/4 in D x 11-1/2 in H, Right Bank: (3) 59 in W x 24-3/4 in D x 4-1/2 in H, (1) 59 in W x 24-3/4 in D x 2-1/4 in H, (2) 59 in W x
Number of Shelves
0
Tool Storage Type Included
Rolling Cabinet
Tool Box Duty Rating
Industrial Premium
Series
550S
Handles
Ergonomic Metal Side
Drawer Slides
Ball Bearing, Full Extension
Load Rating
3600 lb
Gauge
Bottom: 14, Side: 16, Drawers: 18
Finish
Gloss/Matte
Caster Type
(2) Fixed with Lock, (2) Swivel
Storage Capacity
48,517 cu in
Caster Wheel Material
Glass Filled Nylon
Drawer Color
Gray
Locking System
Keyed
Drawer Capacity
400 lb
Caster Material
Glass Filled Nylon
Drawer Range
11 to 15
Drawer Liner Material
Vinyl
Drawer Finish
Gloss/Matte
Includes Cabinet Top Liner
Yes
Body Gauge
16 ga
Drawer Gauge
18 ga
Total Load Capacity
3,600 lb
Finish/Color
Gloss Red
Body Color
Red
Drawer Pull Type
Recessed
Cabinet Top Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Yes
Handle Grip Style
Ergonomic Metal Side
Drawer Slide Features
Ball Bearing
Drawer Slide Type
Ball Bearing
Body Material
Steel
Body Finish
Gloss
Total Storage Capacity
48,517 cu in
Drawer Slide Function
Ball Bearing
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Body Finish/Color
Gloss Red

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 88 1/4 in, Depth 27 in, Height 46 3/8 in, Number of Drawers 13, Red, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 48,517 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.