This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 20 Drawer, Gloss Red, Steel, 88 1/4 in W x 27 in D x 46 3/8 in H J558846-20RD

550S Rolling Tool Cabinet, 20 Drawer, Gloss Red, Steel, 88 1/4 in W x 27 in D x 46 3/8 in H (Discontinued)

  • Mfr # J558846-20RD
  • Zoro # G4325916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J558846-20RD
Zoro #
G4325916
UPC #
662679156893
Country of Origin
United States

Dimensions

Width
88 1/4 in
Depth
27 in
Height
46 3/8 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Width
88 1/4 in
Overall Height
46 3/8 in
Overall Depth
27 in
Width Range
Greater than 70 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
20
Color
Gloss Red
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6-7/8 in H, (2) 37-3/8 in W x 24-3/4 in D x 2-1/4 in H, (2) 37-3/8 in W x 24-3/4 in D x 3-3/8 in H, (1) 37-3/8 in W x 24-3/4 in D x 4-1/2 in H, (1) 37-3/8 in W x 24-3/4 in D x 6-7/8 in H, Left Bank: (1) 18-5/8 in W x 24-3/4 in D x 6-7/8 in H, (2) 18-
Handles
Ergonomic Metal Side
Caster Wheel Material
Glass Filled Nylon
For Use With
Proto 550 Series
Locking System
Keyed
Work Surface Material
Steel, Vinyl
Tool Box Duty Rating
Industrial Premium
Storage Capacity
48,654 cu in
Caster Type
(2) Fixed with Lock, (2) Swivel
Gauge
Bottom: 14, Side: 16, Drawers: 18
Series
550S
Drawer Slides
Ball Bearing, Full Extension
Drawer Color
Red
Number of Shelves
0
Drawer Capacity
400 lb
Finish
Gloss
Caster Material
Glass Filled Nylon
Drawer Slide Type
Ball Bearing
Body Gauge
14 ga
Body Color
Red
Drawer Range
16 and up
Drawer Finish
Gloss
Drawer Pull Type
Recessed
Drawer Liner Material
Vinyl
Body Finish
Gloss
Duty Rating
Heavy Duty
Total Storage Capacity
48,654 cu in
Includes Cabinet Top Liner
Yes
Total Load Capacity
3,600 lb
Finish/Color
Gloss Red
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Ball Bearing
Drawer Gauge
18 ga
Includes Drawer Liners
Yes
Handle Grip Style
Ergonomic Metal Side
Body Material
Steel
Cabinet Top Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Red

Description

This Proto J558846-20RD Rolling Cabinet with 20 Drawers is a must-have for any workshop. It will keep your tools safe and organised, while its sleek design ensures it fits in well with the décor of your workspace. With a bottom gauge of 14, side gauge of 16 and drawer gauge of 18, this rolling cabinet has been built to last. The gloss red finish enhances the look of the steel work surface. This tool chest features a glass filled nylon caster wheel that provides you with smooth mobility around your workspace. Measuring 88 1/4 in., 46 3/8 in., 88 1/4 in., 27 in. and 3600 lb load rating, this tool chest has a large storage capacity for all your tools. The Proto J558846 Rolling Cabinet will help you stay organised and efficient at work so you can complete projects faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.