550S Rolling Tool Cabinet, 22 Drawer, Gloss Black, Steel, 88 1/4 in W x 27 in D x 46 3/8 in H (Discontinued)
- Mfr # J558846-22BK
- Zoro # G4325940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J558846-22BK
Zoro #
G4325940
UPC #
662679157111
Country of Origin
United States
Dimensions
Width
88 1/4 in
Depth
27 in
Height
46 3/8 in
Caster Size
6 in x 2 in
Overall Width
88 1/4 in
Caster Width
2 in
Overall Height
46 3/8 in
Overall Depth
27 in
Width Range
Greater than 70 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Description
Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 88 1/4 in, Depth 27 in, Height 46 3/8 in, Number of Drawers 22, Black, Drawer Color Black, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 48,115 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.