This item is Discontinued.

Proto 550S Top Chest, 15 Drawer, Black, Steel, 88 in W x 27 in D x 27 in H J558827-15DB-TC

550S Top Chest, 15 Drawer, Black, Steel, 88 in W x 27 in D x 27 in H (Discontinued)

  • Mfr # J558827-15DB-TC
  • Zoro # G4325645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J558827-15DB-TC
Zoro #
G4325645
UPC #
662679157210
Country of Origin
United States

Dimensions

Width
88 in
Depth
27 in
Height
27 in
Overall Width
88 1/4 in
Overall Height
27 1/4 in
Overall Depth
27 in
Top Compartment Height
2 1/4 in
Width Range
Greater than 70 in Wide
Dimensions
88 1/4 in W x 27 in D x 27 1/4 in H
Overall Dimensions
88 1/4 in W x 27 in D x 27 1/4 in H

Details

Item
Top Chest
Number of Drawers
15
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked
Locking System
Keyed
Handle Design
Aluminum, Full-Width
Storage Capacity
32,756 cu in
Drawer Color
Black
Tool Box Duty Rating
Industrial Premium
Configuration
37-3/8 in W Center Bank: (3) 24-3/4 in D x 2-1/4 in H, (2) 24-3/4 in D x 3-3/8 in H, 18-5/8 in W Left Bank: (3) 24-3/4 in D x 2-1/4 in H, (2) 24-3/4 in D x 3-3/8 in H, 18-5/8 in W Right Bank: (3) 24-3/4 in D x 2-1/4 in H, (2) 24-3/4 in D x 3-3/8 in H
Tool Storage Type Included
Top Tool Chest
Series
550S
Number of Handles
0
For Use With
Mfr. No. J558846-22DB, J558846-20DB, J558846-18DB-PD, J558846-18DB, J558846-13DB
Gauge
14, 16, 18
Drawer Capacity
400 lb
Finish
Gloss
Drawer Slides
Ball Bearing
Drawer Liner Material
Vinyl
Drawer Slide Type
Ball Bearing
Drawer Range
11 to 15
Duty Rating
Heavy Duty
Drawer Gauge
18 ga
Drawer Finish
Gloss
Drawer Material
Steel
Number of Keys Included
2
Body Gauge
16 ga
Finish/Color
Gloss Black
Includes Drawer Liners
Yes
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Features
Fully Extending
Body Color
Black
Body Material
Steel
Total Load Capacity
250 lb
Style
Top Chest
Body Finish
Gloss
Total Storage Capacity
32,756 cu in
Largest Maximum Drawer Load Capacity
200 lb
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Body Finish/Color Gloss Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.