Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J289LNXL

  • Zoro # G2847196


product price: $34.49
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Jaw Length
2 1/2 in
Jaw Width
25/64 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J289LNXL
Zoro #
G2847196
UPC #
662679997076
Country of Origin
Spain

Dimensions

Jaw Length
2 1/2 in
Jaw Width
25/64 in
Overall Length
9 1/8 in
Jaw Thickness
3/8 in
Throat Depth
2 9/16 in
Length
9-1/32"

Details

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain
Material
Alloy Steel
Finish
Black Epoxy
Jaw Capacity
2-3/4 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Long Nose Locking Pliers
Plier Jaw Style
Long Nose
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Adjustment Mechanism
Adjusting Screw
Steel Type
Alloy Steel
Application
Extracting Pieces in Awkward Areas and Engines, Holding, Placing
Weight
0.93 lb
Includes Wire Cutter
No
Handle Opening Type
Lever
Maximum Jaw Opening
2 43/64 in
Plier Material
Steel
Plier Type
Locking Pliers
Non-Sparking
No
Grip Style
Plain
Jaw Shape
Long Nose
Tether Ready
No
Handle Style
Standard
Type
Long Nose

Description

Small in size for delicate and fine work
Made of quality alloy steel for long life
High corrosion resistant finish with welding spatter resistance

Additional Features:

  • Precisely machined teeth for a positive grip and to help prevent slippage
  • Locking mechanism helps leave both hands free when clamping, helping to eliminate squeezing action and general hand fatigue when manipulating. Also helps to save time in repetitive jobs
  • Tip of release lever projects at end of handle for a safe, quick, no-pinch, powerful release especially when tools are firmly locked
  • Spring loaded release lever is out of the way when handling
  • Drop forged jaws and rugged tooth profile for durability and toughness
  • Holes in mobile jaw are drilled and not press punched to ensure they are cylindrical to ensure maximum bearing with rivets. (Punched holes tend give poor bearing.)
  • Large diameter of rivets to help permit secure joints adding to the durability and robustness of the tools
  • Piano wire spring for smooth and efficient jaw opening
  • Jaw Hardness: 48-51
  • Jaw Opening: 2-5/32"
  • Jaw Depth: 1-31/32"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.