1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 3/4 in L

  • Mfr # J5441R-9/16

  • Zoro # G4387576


product price: $20.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
9/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441R-9/16
Zoro #
G4387576
UPC #
662679186029
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
2 3/4 in
Tip Size
9/16 in
Insert Length
Not Found

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
Impact Rated
No
Material
Alloy Steel
Measurement Type
SAE
Bit Style
Hex
Number of Points
6
Standards
ANSI
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.