Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Adj. Pin Spanner Wrench, L 11-3/8 in. JC497

Adj. Pin Spanner Wrench, L 11-3/8 in. (Discontinued)

  • Mfr # JC497
  • Zoro # G2493994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC497
Zoro #
G2493994
UPC #
662679121600
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Pin Length
1/4 in
Pin Dia.
1/4 in
Length
11.4"
Hook Depth
3/16 in
Hook Thickness
15/32 in
Pin Diameter
1/4 in

Details

Item
Adjustable Pin Spanner Wrench
Finish
Black Oxide
Wrench Material
Alloy Steel
Capacity
2 in to 4 3/4 in
Application
Servicing Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665B
Measurement Type
SAE
Maximum Jaw Capacity
4 3/4 in
Adjustable
Manual
Corrosion Resistant
Yes
Non-Magnetic
No
Insulated
No
Tether Style
Tether Capable
Nonsparking
No
Pin Shape
Round
Handle Type
One Piece
Material
Alloy Steel
Handle Color
Black
Adjustment Type
Quick Adjust
Side or Face Opening
Side
Weight
0.99 lb

Description

When you need to adjust the collars and lock nut rings on your equipment, this Proto JC497 Adjustable Pin Spanner Wrench is a great tool. The black oxide finish provides a rust resistant surface that resists corrosion. It has an overall length of 11 1/2 in., making it ideal for servicing those hard to reach places. This pin spanner wrench is made of alloy steel, which ensures strength and durability. It also features a quick adjustment feature that allows you to change the jaws quickly with minimal effort. This Proto JC497 Adjustable Pin Spanner Wrench is a versatile tool designed for precision work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.