Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC491
Zoro #
G3202832
UPC #
662679121563
Country of Origin
United States
Dimensions
Pin Dia.
1/8 in
Overall Length
6 1/2 in
Pin Length
1/8 in
Hook Thickness
11/32 in
Hook Depth
1/8 in
Length
6.4"
Pin Diameter
1/8 in
Description
If you need to service collar nuts and lock nut rings, the Proto JC491 Adjustable Pin Spanner Wrench is the tool for you. The wrench has a 6 1/2 in. overall length and an adjustable length of 6 3/8 in. With a quick adjustment system, this spanner wrench can be set between 3/4 in to 2 in. It is made of alloy steel with a black oxide finish for corrosion resistance. Its pin diameter measures 1/8 in., while its capacity can accommodate up to 2". If you are looking for an adjustable pin spanner wrench that will allow you to work on collars and lock nut rings, then this Proto product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.