Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 10" Overall Length

  • Mfr # J710A

  • Zoro # G6558288


product price: $30.35
/ea

Key Features

Overall Length
10 in
Material
Alloy Steel
Finish
Chrome
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J710A
Zoro #
G6558288
UPC #
662679172916
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Item
Adjustable Wrench
Material
Alloy Steel
Finish
Chrome
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
1 3/8 in
Standards
ASME B107.100-2010, AS4984A
Nonsparking
No
Weight
1 lb
Grip Style
Plain
Insulated
No
End Style
Hang Hole
Head Type
Standard
Ratcheting
No
Corrosion Resistant
Yes
Tether Style
Tether Ready
Adjustable Wrench Type
Adjustable Wrench
Measuring Scale
No
Opening Type
Adjustable

Description

Wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance.
Square jaw opening provides strength and tight fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.