Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 6" L, 15/16" Jaw Cap

  • Mfr # J706LA

  • Zoro # G204416086


product price: $26.69
/ea

Key Features

Overall Length
6 in
Finish
Satin
Material
Alloy Steel
Jaw Capacity
15/16 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J706LA
Zoro #
G204416086
UPC #
662679192570
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Adjustable Wrench
Finish
Satin
Material
Alloy Steel
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ASME B107.8
Corrosion Resistant
Yes
Adjustable Wrench Type
Adjustable Wrench
Insulated
No
Non-Magnetic
No
Ratcheting
No
Handle Type
Ergonomic
Jaw Material
Alloy Steel
Handle Color
Chrome
Head Type
Flexible
Lockable
Yes
Locking Type
Clik-Stop
Measuring Scale
No
Tether Style
Tether Capable
Weight
0.34 lb
Jaw Texture
Smooth
Grip Style
Plain
End Style
Hang Hole
Opening Type
Adjustable

Description

CORROSION AND SLIP RESISTANT: Satin finish resists wear and provides a firm grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit

Additional Features:

  • ADDED STABILITY: Clik-StopĀ® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.