Zoro Homepage

Adjustable Wrench, 6" Overall Length

  • Mfr # J706A

  • Zoro # G6556851


product price: $25.69
/ea

Key Features

Overall Length
6 in
Finish
Chrome
Material
Alloy Steel
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J706A
Zoro #
G6556851
UPC #
662679172893
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ASME B107.100-2010, AS4984A
Insulated
No
Corrosion Resistant
Yes
Adjustable Wrench Type
Adjustable Wrench
Measuring Scale
No
Grip Style
Plain
Ratcheting
No
Tether Style
Tether Ready
Opening Type
Adjustable
End Style
Hang Hole
Weight
0.31 lb
Head Type
Standard

Description

Wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance.
Square jaw opening provides strength and tight fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.