Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 15.14 in L
- Mfr # J715SB
- Zoro # G200455539
product price:Â
$
65.55
/ea
Key Features
Finish
Black Oxide
Head Type
Standard
End Style
Hang Hole
Opening Type
Adjustable
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J715SB
- Zoro #
- G200455539
- UPC #
- 662679192488
- Country of Origin
- Taiwan, Province of China
- Finish
- Black Oxide
- Head Type
- Standard
- End Style
- Hang Hole
- Opening Type
- Adjustable
- Nonsparking
- No
- Lockable
- No
- Item
- Adjustable Wrench
- Tether Style
- Tether Capable
- Jaw Material
- Alloy Steel
- Ratcheting
- No
- Adjustment Type
- Screw Mechanism
- Jaw Capacity
- 2 1/16 in
- Adjustable Wrench Type
- Adjustable Wrench
- Handle Type
- Ergonomic
- Corrosion Resistant
- Yes
- Shell Material
- Alloy Steel
- Standards
- ASME B107.118
- Grip Style
- Plain
- Jaw Texture
- Smooth
- Insulated
- No
- Weight
- 2.756 lb
- Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 15 5/32 in
- Length
- 15 5/32 in
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 15 5/32 in, Jaw Capacity 2 1/16 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.