Zoro Homepage

Adjustable Wrench, Alloy Steel, 8.14 in L

  • Mfr # J708SLA

  • Zoro # G801772288


product price: $29.55
/ea

Key Features

Overall Length
8 5/32 in
Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
1 7/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J708SLA
Zoro #
G801772288
UPC #
662679100087
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 5/32 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
1 7/32 in
Nonsparking
No
Standards
ASME B107.129
Tether Style
Tether Capable
Lockable
No
Adjustable Wrench Type
Adjustable Wrench
Ratcheting
No
Weight
0.567 lb
Handle Type
Ergonomic
End Style
Hang Hole
Jaw Material
Alloy Steel
Grip Style
Plain
Corrosion Resistant
Yes
Insulated
No
Opening Type
Adjustable
Head Type
Standard
Adjustment Type
Screw Mechanism
Jaw Texture
Smooth

Description

USE WHERE NON-PLATED PRODUCTS ARE REQUIRED: Features a non-reflective ProtoBlackTM finish
CORROSION AND SLIP RESISTANT: Satin finish resists wear and provides a firm grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands

Additional Features:

  • STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit
  • ADDED STABILITY: Clik-StopĀ® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.