Zoro Homepage

Adjustable Wrench, Ergonomic, 0.311 lb

  • Mfr # J706SB

  • Zoro # G307196885


product price: $18.89
/ea

Key Features

Overall Length
6 11/32 in
Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
1 1/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J706SB
Zoro #
G307196885
UPC #
662679192440
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 11/32 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
1 1/32 in
Nonsparking
No
Standards
ASME B107.100
Measuring Scale
No
Corrosion Resistant
Yes
Insulated
No
Weight
0.311 lb
Opening Type
Adjustable
End Style
Hang Hole
Head Type
Standard
Tether Style
Tether Capable
Adjustment Type
Screw Mechanism
Lockable
No
Jaw Material
Alloy Steel
Ratcheting
No
Handle Color
Black
Jaw Texture
Smooth
Handle Type
Ergonomic
Adjustable Wrench Type
Adjustable Wrench
Grip Style
Plain

Description

USE WHERE NON-PLATED PRODUCTS ARE REQUIRED: Features a non-reflective black oxide finish
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.