Adjustable Wrench
Mfr # J704SLA
Zoro # G304403399
product price: $26.19
/eaKey Features
Overall Length
4 11/32 in
Material
Alloy Steel
Finish
Satin
Jaw Capacity
3/4 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J704SLA
Zoro #
G304403399
UPC #
662679100025
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 11/32 in
Details
Item
Adjustable Wrench
Material
Alloy Steel
Finish
Satin
Jaw Capacity
3/4 in
Insulated
No
Adjustable Wrench Type
Automatic Locking Adjustable Wrench
Measuring Scale
No
Grip Style
Plain
Tether Style
Tether Ready
Locking Type
Clik-Stop
End Style
Hang Hole
Jaw Material
Alloy Steel
Corrosion Resistant
Yes
Handle Type
Ergonomic
Ratcheting
No
Adjustment Type
Adjustable Wrench
Nonsparking
No
Opening Type
Adjustable
Weight
0.12 lb
Standards
ASME B107.8
Lockable
Yes
Head Type
Standard
Description
USE WHERE NON-PLATED PRODUCTS ARE REQUIRED: Features a non-reflective ProtoBlackTM finish
CORROSION AND SLIP RESISTANT: Satin finish resists wear and provides a firm grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
Additional Features:
- STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit
- ADDED STABILITY: Clik-StopĀ® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.