Shop PROTO
See all product information
Create Account
Adjustable Wrench Set of 3, Alloy Steel
- Mfr # J795KV
- Zoro # G709017733
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in to 12 in
Material
Alloy Steel
Finish
Satin
Grip Style
Plain
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J795KV
- Zoro #
- G709017733
- UPC #
- 662679196189
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in to 12 in
- Range of Lengths
- 8 in to 12 in
Details
- Item
- Adjustable Wrench Set
- Material
- Alloy Steel
- Finish
- Satin
- Grip Style
- Plain
- Nonsparking
- Yes
- Corrosion Resistant
- Yes
- Number of Pieces
- 3
- Includes
- 10 in Adjustable Satin Wrench, 12 in Adjustable Satin Wrench, 8 in Adjustable Satin Wrench, Foam
- Adjustable Wrench Type
- Adjustable Wrench Set
- End Style
- Hang Hole
- Head Type
- Standard
- Insulated
- No
- Measuring Scale
- No
- Measurement Type
- SAE
- Tether Style
- Tether Capable
- Opening Type
- Adjustable
- Number of Tools
- 3
- Shell Material
- Alloy Steel
Description
Adjustable Wrench Set, Alloy Steel, Satin, Jaw Capacity Not Applicable, No, Hang Hole, Range of Lengths 8 in to 12 in, Plain, Number of Tools 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.