Shop PROTO
See all product information
Create Account
NON-INSULATED STANDARD WRENCH, 1 5/16 IN WRENCH, BLACK OXIDE, 10 1/8 IN OAL, ALLOY
- Mfr # J710SB
- Zoro # G022802917
product price:Â
$
45.19
/ea
Key Features
Overall Length
10.5 in
Width
3.045 in
Height
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J710SB
- Zoro #
- G022802917
- UPC #
- 00662679192464
- Country of Origin
- United States
- Item
- Adjustable Wrenches
Dimensions
- Overall Length
- 10.5 in
- Width
- 3.045 in
- Height
- 1.05 in
Description
PROTO J710SB NON-INSULATED STANDARD WRENCH, 1 5/16 IN WRENCH, BLACK OXIDE, 10 1/8 IN OAL, ALLOY STEEL JAW, ALLOY STEEL BODY, ASME B107.116, ALLOY STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.