Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, Overall 15-1/16" L

  • Mfr # J715A

  • Zoro # G6553333


product price: $66.35
/ea

Key Features

Overall Length
15 in
Finish
Chrome
Material
Alloy Steel
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J715A
Zoro #
G6553333
UPC #
662679172930
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
Jaw Capacity
1 7/8 in
Nonsparking
No
Standards
ASME B107.100-2010, AS4984A
Grip Style
Plain
Insulated
No
Weight
2.7 lb
Measuring Scale
No
Head Type
Standard
Tether Style
Tether Ready
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Ratcheting
No
End Style
Hang Hole
Corrosion Resistant
Yes

Description

Wrenches meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance.
Square jaw opening provides strength and tight fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.