Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioning Disconnect Set, 19 Piece

  • Mfr # JFF4000

  • Zoro # G3532593


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Includes
5/16 in and 3/8 in Scissor Disconnect, 6 Piece Angled AC/Fuel Line Disconnect Set, 6 Piece Angled Disconnect Set, Coupler Disconnect, Ford Transmission Line Disconnect Set, Fuel Filter Disconnect for GM, Fuel Line Quick Disconnect for GM, Hairpin Disconnect
For Use With
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, and 7/8 in Low-Profile Fuel Module Disconnect for GM Suburban or Tahoe and Full-Sized Truck Module Applications, Spring Lock Couplings On Ford and Chrysler Air Conditioning Lines, Fuel Line Quick Connect Couplings Found On GM, Ford, and Chrysler
Length (In.)
15 in
Application
Automotive Fuel and A/C Lines
Number of Pieces
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JFF4000
Zoro #
G3532593
UPC #
662679046477
Country of Origin
United States

Dimensions

Length (In.)
15 in
Overall Length
15 in

Details

Item
Air Conditioning Disconnect Set
Includes
5/16 in and 3/8 in Scissor Disconnect, 6 Piece Angled AC/Fuel Line Disconnect Set, 6 Piece Angled Disconnect Set, Coupler Disconnect, Ford Transmission Line Disconnect Set, Fuel Filter Disconnect for GM, Fuel Line Quick Disconnect for GM, Hairpin Disconnect
For Use With
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, and 7/8 in Low-Profile Fuel Module Disconnect for GM Suburban or Tahoe and Full-Sized Truck Module Applications, Spring Lock Couplings On Ford and Chrysler Air Conditioning Lines, Fuel Line Quick Connect Couplings Found On GM, Ford, and Chrysler
Application
Automotive Fuel and A/C Lines
Number of Pieces
21
Type
Master Set
Color
Assorted
Tool Type
Master Disconnect Set
Vehicle Make
Ford, GM

Description

Low profile 3/8" flex fuel disconnect tool for disconnecting hard-to-reach and difficult fuel filters
Stepped disconnect tools fit transmission oil cooler lines on many Fords and other vehicles
Low-profile fuel module disconnect for GM works great on Suburban, Tahoe, and full-sized truck module applications

Additional Features:

  • Coupler disconnect fits applications on transmissions, power steering, and radiators
  • Includes:
  • 6 Piece Angled Disconnect Set
  • 6 Piece Angled AC/Fuel Line Disconnect Set
  • Fuel Filter Disconnect for GM
  • Hairpin Disconnect
  • Fuel Line Quick Disconnect for GM
  • 5/16" & 3/8" Scissor Disconnect
  • Coupler Disconnect
  • Ford Transmission Line Disconnect Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.