Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, Industrial, Pistol Grip

  • Mfr # J150WP-M

  • Zoro # G1926957


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
10,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol Grip
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J150WP-M
Zoro #
G1926957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Overall Length
4 3/8 in
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
10,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol Grip
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
4.50
Retainer Type
Friction Ring
Max. Torque
2.80 in.-lb.
Torque Range
40 to 150 ft.-lb.
CFM @ Full Load
7.3
Style
Pistol Grip
Blows per Minute
1500
Duty
Industrial
Housing Material
Composite
Features
Rubber bumpers for durability.
Handle Material
Composite
Tool Weight
2.9 lb
Max. Bolt Capacity
1 1/4 in
Vibration Level
9.5 m/sq sec
Impact Sound Level
108 dB
Power to Weight Ratio
218.9 ft-lb/lb
Min. Air Pressure
90 psi
Duty Rating
Industrial Duty
Impact Rated
Yes
Clutch Style
Twin Hammer
Air Pressure
90 psi
Breakaway Torque
635 ft-lb
Drive Type
Standard
Tool Style
Compact
Built-In Light
No
Number of Speed Settings
3
Max. Air Pressure
90 psi
Fastening Torque
635 ft-lb
Power Source
Air Powered
Exhaust Location
Bottom
Air Consumption
4 cfm
Impacts per Minute
1,500

Description

Rubber bumpers for durability
Variable speed trigger for optimal speed regulation
Easy-to-use one-hand forward/reverse switch with integrated three position regulator

Additional Features:

  • Comfortable rubber injected overlay grip is resistant to oils and acids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.