Item
Aircraft/Avionics Tool Set
Includes
Kit Bag 15 PC Anti-Slip, Kit Tool 5 Pockets
Primary Application
Aircraft/Avionics Maintenance
Tool Families Included
Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Lights, Measuring Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking Tools, Wrenches
Measuring Tools Included
Feeler Gauge 25 Blade: 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.020, 0.022, 0.025, 0.030, 0.032, 0.035, 0.040, Tape: 12 ft. x 1/2"
Cutting Tools Included
Snip Aviation Left, Snip Aviation Right, Snip Aviation Straight, High Tension Hacksaw
Number of Cutting Tools
4
Pliers Included
Groove Joint: 10", Slip-Joint w/Grip: 6", Diagonal w/Grip: 6-1/16", Duckbill w/Grip: 7-25/32", Locking Straight: 7-15/32", Needle Nose s/Side Cutter: 6-5/8", Safety Wire Twister Reversible: 11"
Number of Electrical and Telecomm Tools
1
Hex and Torx Keys Included
Hex Key 7 PC: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Number of Consumable Parts
0
Inspection and Retrieving Tools Included
Inspection Mirror: 2-1/8", Flexible Retrieving and Holding Tool: 13-1/2", Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4"
Number of Measuring Tools
2
Tool Kit Product Grouping
Tool Kits
Wrenches Included
Adjustable Clik-Stop: 10", Full Polish Combination 12 PT: 1/2", 3/8", 5/8", 1", 1-1/16", 11/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 5/16", 7/16", 7/8", 9/16"
Number of Miscellaneous Tools
219
Recommended Tool Boxes
Mfr. No. J9969-NA
Number of Hex and Torx Keys
7
Number of Screwdrivers
13
Putty Knives and Scrapers Included
Putty Knife: 1-1/4"
Striking Tools Included
Ball Peen Hammer: 8 oz., Chisel Cold 5/8", Chisel/Punch Holder, Punch Center: 3/8", Punch Pin: 1/8", 3/16", Punch Starting: 1/8", Hammer Soft: 16 oz.
1/4 In. Drive Sockets/Accs. Included
Extension: 2", 6", Ratchet, Socket 12 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", Socket Deep 12 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", Socket Clip, Socket Driver, Universal Joint
Miscellaneous Tools Included
Socket Bar: 6-1/4"
Number of Inspection and Retrieving Tools
3
No. of Putty Knives and Scrapers Included
1
Tool Storage Type Included
None
Lights Included
LED Tripod Flashlight 30 Lumens
Screwdrivers Included
Keystone Round Bar: 1/4" x 5", 1/4" x 4", 5/16" x 6", Cabinet Round Bar: 3/16" x 3", 3/16" x 4", 3/16" x 5", Phillips Round Bar: #1 x 3", #2 x 4", #2 x 1-1/2", #3 x 6", Offset: #1, #2, 1/4", Magnetic Ratcheting Screwdriver Set
Number of Sockets/Accs.
84
Electrical and Telecomm Tools Included
Wire Stripper/Cutter: 6-1/16"
Number of Striking Tools
8
3/8 In. Drive Sockets/Accs. Included
Extension: 3", 6", 12", Handle Hinge: 7-7/8", Handle Speeder, Ratchet, Socket 12 PT: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Universal Joint
1/2 In. Drive Sockets/Accs. Included
Adapter: 3/8" F x 1/2" M, Socket Deep 6 PT: 7/8"